Shop All Electrical Box Hardware
Nvent Hoffman
Lock Kit, NOVAL Accessory, Steel
Mfr # ACLSN12
Zoro # G8752134
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 7 in
- Width 5 in
- Color Unpainted
- Application Lock Cover to Enclosure
Product Information
- Brand Nvent Hoffman
- MFR # ACLSN12
- Zoro # G8752134
- UPC # 783510348779
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7 in |
Width | 5 in |
Length, Medium 3R Hinged-Cover Enclosure (L) (millimetre) | 57 |
Size | fits Type 12/4 Enc in |
Length, Medium 3R Hinged-Cover Enclosure (L) (inch) | 2.25 |
Length, NEMA 12 Enclosure (L) (inch) | 1.69 |
Height | 0.75 inch |
Length, NEMA 12 Enclosure (L) (millimetre) | 43 |
Length, NEMA 12 Enclosure | 1.69 in / 43 mm |
Length, Medium 3R Hinged-Cover Enclosure | 2.25 in / 57 mm |
Details
Item | Lock Kit |
Material | Steel |
Color | Unpainted |
Application | Lock Cover to Enclosure |
Sub-Category | Locking Accessories |
NEMA Enclosure Type | 3R |
For Use With | Any NEMA 3R and 12 Enclosures |
Nema Rating | 12 Indoor, dust-resistant |
Finish | Chrome Plated |
Description
Lock Kit, Material Steel, For Use With Any NEMA 3R and 12 Enclosures, Sub-Category Locking Accessories, NEMA Enclosure Type 3R, Application Lock Cover to Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5348-0)
- ABB CA4-10, FRONT MOUNT AUX 1NO, AF09-AF38 (CA4-10)
- ECLIPSE TOOLS Wire Ferrule, Gray, 20 AWG, 8mm, PK500 (701-111)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P12G)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A16P14G)
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEK115NDH)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2442)
- NVENT HOFFMAN Padlock Kit, NOVAL Accessory, Steel (APLKJIC)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2A)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel (TBX-125)
- Nvent Hoffman Electrical Box Hardware