Shop All Cabinet Accessory
Nvent Hoffman
Lift-Off Clamp Cover, Type 12, 16.00x14.00x6.00, Gray, Steel
Mfr # A1614LP
Zoro # G6809706
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A16P14G, A16P14
- Size 16 x 14 x 6 in
- Gauge 14 ga
Product Information
- Brand Nvent Hoffman
- MFR # A1614LP
- Zoro # G6809706
- UPC # 783510541002
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 16 x 14 x 6 in |
Depth | 6 in |
Height | 16 in |
Width | 14 in |
Overall Length | 17-1/2 in |
Overall Width | 14.64 in |
Panel Size | 14.75 x 12.88 in / 375 x 327 mm |
Overall Dimensions | 17.50 x 14.64 in / 445 x 372 mm |
Details
Item | Lift-Off Clamp Cover,Type 12,16.00x14. |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A16P14G, A16P14 |
Gauge | 14 ga |
Color | Gray |
NEMA Enclosure Type | 12, 13 |
Features | Dust-Resistant |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Standards | UL 50, 50E Listed; Type 12, 13; File No. E27525; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27525; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65 |
Weight | 20.78 lb |
Mounting | 16.75 x 12.00 in / 425 x 305 mm |
Panel | A16P14 |
Protection Rating | NEMA Type 12; IP65 |
Conductive Panel | A16P14G |
Description
Lift-Off Clamp Cover,Type 12,16.00x14.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 250' Length - Black (WL904-BK-250)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG4J27X)
- ENM Hour Meter, 1.68" L, 1.68" W (T50A59)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Orange (WL903-10-ORANGE)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS18BLK)
- NVENT HOFFMAN Stainless Steel Consolets, Type 12, 12.00x12.00x9.09, SS Type 304 (C12C12SS)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR4AL)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH4001B)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F4412SC)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 16.00x14.00x8.00, Fiberglass (A16148CHSCFGW)
- MCR SAFETY Gloves, Cotton, Brn, Large, 8 oz., PK12 (7100)
- Nvent Hoffman Cabinet Accessory