Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 2 ft., 8inWx8inH, Steel
Mfr # F88G24
Zoro # G8757332
Free Shipping & Returns
$140.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 24 in
- Height 8 in
- Width 8 in
Product Information
- Brand Nvent Hoffman
- MFR # F88G24
- Zoro # G8757332
- UPC # 783510526108
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 24 in |
Height | 8 in |
Width | 8 in |
Length (Straight Wireway) | 24 in |
Depth | 24 in / 610 mm |
Depth (D) (inch) | 24 |
Depth (D) (millimetre) | 610 |
Width (W) (inch) | 8 |
Width (W) (millimetre) | 203 |
Height (H) (inch) | 8 |
Height (H) (millimetre) | 203 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 24 in, Width 8 in, Height 8 in, Color Gray, Cover Locking Style Latch, Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 315mA, 250V AC, 35A at 250V AC, 5 PK (GDC-315MA)
- GARDNER BENDER Gardner Bender 3001561 12-10 AWG Insulated Butt Splice; Yellow - Pack of 15 (3001561)
- WESTERN ENTERPRISES Western Enterprises 312-692P We 692P Handtight Nut (312-692P)
- SOUTHWIRE WOODS 10/2 Wg X 1000Reel (ROMEX)
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH (F44W12)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T172GVP)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T24HC)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 4inWx4inH (A4412RT)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T124GVP)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445NK)
- Nvent Hoffman Raceways