Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 1 ft., 6inWx6inH, Steel
Mfr # F66L12
Zoro # G8756291
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 12 in
- Height 6 in
- Width 6 in
Product Information
- Brand Nvent Hoffman
- MFR # F66L12
- Zoro # G8756291
- UPC # 783510184902
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 12 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 12 in |
Depth | 12 in / 305 mm |
Width (W) (millimetre) | 152 |
Height (H) (inch) | 6 |
Depth (D) (millimetre) | 305 |
Width (W) (inch) | 6 |
Depth (D) (inch) | 12 |
Height (H) (millimetre) | 152 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Quick-Release, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 12 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Latch, Gauge 14 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- BURNDY HD Compression Terminal, 2AWG, 1/4"Stud (YAV2CL1)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- CITEL DIN Rail Data Line Protector fpr Hazardous Locations, 1-Pair 2 Wire+ Ground, 24V, UL Listed (DLA-24D3-Ex)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T12HC)
- NVENT HOFFMAN Lay-In Wireway, 10 ft., 4inWx4inH, Steel (F44L120)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T24HC)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 4inWx4inH, Steel (F44G12)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 8inWx8inH (F88T24HC)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T124GVP)
- LEGRAND Flat Elbow, Gray, Steel, Elbows (G4011)
- Nvent Hoffman Electrical Raceways