Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 1 ft., 4inWx4inH, Steel
Mfr # F44L12
Zoro # G8756063
product price: $167.81
/ea
Free Shipping & Returns
$167.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 12 in
- Height 4 in
- Width 4 in
Product Information
- Brand Nvent Hoffman
- MFR # F44L12
- Zoro # G8756063
- UPC # 783510182502
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 12 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 12 in |
Width (W) (inch) | 4 |
Depth (D) (millimetre) | 305 |
Height (H) (inch) | 4 |
Depth (D) (inch) | 12 |
Width (W) (millimetre) | 102 |
Height (H) (millimetre) | 102 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Quick-Release, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 12 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Latch, Gauge 14 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 30 to 500 psi, Standard Action (SA1113E-S5-K2)
- TRIPP LITE Power Cord, 1-15P to C7, 10A, 18AWG, 6ft (P012-006)
- SCHNEIDER ELECTRIC Mushroom push button head 40mm, Harmony XB4, metal, yellow, 22mm, latching push pull (ZB4BT5)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft. Roll (HST-100)
- NVENT HOFFMAN Feed-Through Wireway, 2 ft., 4inWx4inH (F44W24)
- NVENT HOFFMAN Feed-Through Wireway, 4 ft., 4inWx4inH (F44W48)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel (F44L36)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 8inWx8inH (A8860RT)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 12inWx12inH, Steel (F1212G36)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- Nvent Hoffman Electrical Raceways