Shop All Electrical Raceways
Nvent Hoffman
Lay-In Wireway, 1 ft., 4inWx4inH, Steel
Mfr # F44G12
Zoro # G8757165
$28.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 12 in
- Height 4 in
- Width 4 in
Product Information
- Brand Nvent Hoffman
- MFR # F44G12
- Zoro # G8757165
- UPC # 783510521707
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 12 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 12 in |
Depth | 12 in / 305 mm |
Depth (D) (millimetre) | 305 |
Height (H) (inch) | 4 |
Width (W) (millimetre) | 102 |
Width (W) (inch) | 4 |
Height (H) (millimetre) | 102 |
Depth (D) (inch) | 12 |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 12 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Latch, Screw, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 300A, 250V AC (OT300)
- KH INDUSTRIES Pendant Drop Outlet Box, 125/250V, 2500W (PP7DD-520-B12F-L1420)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- SQUARE D 2 Raintight Hub (B200)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 12inWx12inH, Steel (F1212G36)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T160GVP)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 10inWx10inH, Steel (F1010G24)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T12HC)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T172GVP)
- LEGRAND Fiber-Ready Divided Entrance End, Ivory (V2410DFO)
- Nvent Hoffman Raceways