Shop All Cabinet Accessory
Nvent Hoffman
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x
Mfr # F88T118GVP
Zoro # G6849615
product price: $112.52
/ea
Free Shipping & Returns
$112.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 14 ga
- Size 8 in x 8 in x 18 in
- Depth 18 in
Product Information
- Brand Nvent Hoffman
- MFR # F88T118GVP
- Zoro # G6849615
- UPC # 783510359195
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 in x 8 in x 18 in |
Depth | 18 in |
Height | 8 in |
Width | 8 in |
Details
Item | Lay-in Painted Flat-Cover Wireway,NEMA |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
Color | Gray |
Features | No Knockouts |
Application | Indoor |
NEMA Enclosure Type | 1 |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 13.60 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, Steel, Rectangular (G601-OWBX)
- MELTRIC DS9MC PLUG CAP LOCKING (DS9MC)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG9)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 2NC/2NO, 10A @ 240V AC, Actuator Location: Top (DTV6-2RN2)
- NVENT HOFFMAN Panels for Medium Type 1 Enclosures, fits 16x20, White, Steel (A16N20MP)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 48.00x36.00x11.00, Steel (A483611CT)
- NVENT HOFFMAN Galvanized 90 deg. Elbow, Outside Openi (F4490EOUTGV)
- NVENT HOFFMAN VERSARACK, 27.795 x20.905 x24.291, Black, Steel (E19SWM12U24)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A16P16G)
- NVENT HOFFMAN Hinge-Cover, Medium, Type 3R, 48.00x36.0 (A48R3612HCR)
- Nvent Hoffman Cabinet Accessory