Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S
Mfr # F66T3R12
Zoro # G6805689
product price: $174.60
/ea
Free Shipping & Returns
$174.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Features Weather-Resistant, Except Dust
- Gauge 16 ga
- Width 6 in
Product Information
- Brand Nvent Hoffman
- MFR # F66T3R12
- Zoro # G6805689
- UPC # 783510436391
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Size | 6 in x 6 in x 12 in |
Depth | 12 in |
Height | 6 in |
Details
Item | Lay-In NEMA Type 3R Wireway Straight Sec |
Material | Mild Steel |
Finish | Galvanized |
Features | Weather-Resistant, Except Dust |
Gauge | 16 ga |
Color | Gray |
NEMA Enclosure Type | 3R |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 3.50 lb |
Protection Rating | NEMA Type 3R; IP32 |
Description
Lay-In NEMA Type 3R Wireway Straight Sec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- HAMMOND MFG. Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- NVENT HOFFMAN Pedestal Column, Column Accessory, 14 Gang, Steel (A44PBCOL)
- MIDWEST FASTENER 5/32" Aluminum Cable Ferrules 10PK (64264)
- NVENT HOFFMAN Flush Covers, fits 12.00x8.00, Gray, Steel (AFE12X8)
- NVENT HOFFMAN Caster Kit, fits Frame, Steel (PC1M12)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8848SCSS)
- NVENT HOFFMAN Additional Mounting Hardware for Subpanels, fits Full Subpanel, Steel (PMKPF)
- NVENT HOFFMAN COMPACT Series 2 Rotational Base, fits 45x60mm, Lt Gray, Aluminum (CCS2RBLG)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 10.00x8. (A1084DL)
- NVENT HOFFMAN Panels, Fits 240x160mm, Steel (Q2416PD)
- Nvent Hoffman Cabinet Accessory