Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x12.00, Gray, S
Mfr # F88L12
Zoro # G6779037
original price:
$379.50
12% off
new price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Features Dust-Resistant
- Depth 12 in
- Width 8 in
Product Information
- Brand Nvent Hoffman
- MFR # F88L12
- Zoro # G6779037
- UPC # 783510191702
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 12 in |
Width | 8 in |
Size | 8 in x 8 in x 12 in |
Height | 8 in |
Details
Item | Lay-In Nema Type 12 Wireway Straight Sec |
Material | Mild Steel |
Finish | Galvanized |
Features | Dust-Resistant |
Color | Gray |
Gauge | 14 ga |
NEMA Enclosure Type | 12 |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Standards | Certified by Canadian Standards Association. |
Type | Straight Section |
Weight | 11.70 lb |
Sealing Plate Quantity | 1 |
Sealing Plate Type | Flat |
Protection Rating | NEMA Type 12; IP54 |
Description
Lay-In Nema Type 12 Wireway Straight Sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Fitting, Snap In, Pk10 (SFBE10)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3.5 In. Arm L (9007WJ)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, 2m Cable (XB5S2B2L2)
- KLEIN TOOLS Replacement Thermocouple (69028)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 24.00x24. (A24R248HCLO)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x18.0 (F66T118GV)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 90-Degree (F88LE9B)
- NVENT HOFFMAN Gasket Kit, 0.25x0.50, Rubber (GSKTKITS025)
- NVENT HOFFMAN Concept Panels, Fits 30.00x20.00, Steel (CP3020G)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0916413)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x770 (LHC237716)
- Nvent Hoffman Cabinet Accessory