Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x18
Mfr # F88G18
Zoro # G6845607
product price: $124.16
/ea
Free Shipping & Returns
$124.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Features No Knockouts
- Height 8 in
- Depth 18 in
Product Information
- Brand Nvent Hoffman
- MFR # F88G18
- Zoro # G6845607
- UPC # 783510337797
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 8 in |
Depth | 18 in |
Size | 8 in x 8 in x 18 in |
Width | 8 in |
Details
Item | Lay-In NEMA Type 1 Hinged Cover Wireway |
Material | Mild Steel |
Finish | Powder Coated |
Features | No Knockouts |
NEMA Enclosure Type | 1 |
Color | Gray |
Gauge | 14 ga |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section, Liftoff Cover no Knockouts |
Weight | 14.10 lb |
Protection Rating | NEMA Type 1; IP30 |
Style | Liftoff Cover no Knockouts |
Description
Lay-In NEMA Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHG)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (BRY5362I)
- HARTING Han B Base Panel 1 Lever (09300060318)
- SQUARE D Mini circuit breaker accessory, Homeline, padlocking kit, 1 pole CAFI, DF, GFI, AFI, and EPD breakers, on/off lock (HOMELEC1PA)
- NVENT HOFFMAN COMPACT Series 2 Heavy Duty Elbow, Fits (CCS2EHDLG)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x48 (A4448T1T)
- NVENT HOFFMAN Lay-In Painted Flat-Cover Wireway, Nema (F1212T124GVPWK)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x6 (F121260RTGV)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR6AL)
- NVENT HOFFMAN Gland Plate, Gray, Aluminum (EGPS2)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP41SS)
- Nvent Hoffman Cabinet Accessory