Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x36
Mfr # F44G36
Zoro # G6809049
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 36 in
- Width 4 in
- Application Indoor
Product Information
- Brand Nvent Hoffman
- MFR # F44G36
- Zoro # G6809049
- UPC # 783510521905
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 36 in |
Width | 4 in |
Size | 4 in x 4 in x 36 in |
Height | 4 in |
Details
Item | Lay-In NEMA Type 1 Hinged Cover Wireway |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
Gauge | 16 ga |
NEMA Enclosure Type | 1 |
Features | No Knockouts |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section, Liftoff Cover no Knockouts |
Weight | 10.40 lb |
Protection Rating | NEMA Type 1; IP30 |
Style | Liftoff Cover no Knockouts |
Description
Lay-In NEMA Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 14 Pin, 10A (RXZE2M114)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLKR020)
- PROXIMITY Level Switch, Capacitive (CLS2-W11RK1-019)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-630-111-C)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- NVENT HOFFMAN Elbow, 4.00x4.00, SS Type 304 90 deg. (F44WE90SS)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x6.00, Steel (ASG24X12X6NK)
- NVENT HOFFMAN PROLINE G2 Solid Doors (Single or Overlapping Double), fits 2200x1200m (P2DO2212)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 8.00x4.00x3.75, Gray, St (A845DSC)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- Nvent Hoffman Cabinet Accessory