Shop All Cabinet Accessory
Nvent Hoffman
Lay-In Nema Type 1 Hinged Cover Wireway
Mfr # F66G96
Zoro # G5819364
product price: $272.57
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$272.57
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 16 ga
- Application Indoor
- Features No Knockouts
Product Information
- Brand Nvent Hoffman
- MFR # F66G96
- Zoro # G5819364
- UPC # 783510132866
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Depth | 96 in |
Height | 6 in |
Size | 6 in x 6 in x 96 in |
Details
Item | Lay-In Nema Type 1 Hinged Cover Wireway |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Application | Indoor |
Features | No Knockouts |
Color | Gray |
NEMA Enclosure Type | 1 |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section, Liftoff Cover no Knockouts |
Weight | 42 lb |
Protection Rating | NEMA Type 1; IP30 |
Style | Liftoff Cover no Knockouts |
Description
Lay-In Nema Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- FLEX-STRUT Channel Brace, Single, Adjustable (FS-5481 E/G)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Toggle (HBL1223BK)
- SCHNEIDER ELECTRIC Selector Switch, 3 Position, 30mm (9001SKS52B)
- NVENT HOFFMAN COMPACT Series 2 Rotational Base, fits 45x60mm, Lt Gray, Aluminum (CCS2RBLG)
- NVENT HOFFMAN Type 12 Hinged Window Kit, 16.00x12.00x1.49, Gray, Steel (APWK1612H)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 12.00x10.00x6 (A12106CHSCFGW)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45B)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1316423)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel (A36H30FLP)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x123mm, Polycar (Q403013PCIQRR)
- Nvent Hoffman Cabinet Accessory