Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x120.
Mfr # F66T1120GV
Zoro # G6817205
product price: $314.28
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$314.28
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 6 in
- Color Unpainted
- Gauge 16 ga
Product Information
- Brand Nvent Hoffman
- MFR # F66T1120GV
- Zoro # G6817205
- UPC # 783510885304
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Size | 6 in x 6 in x 120 in |
Height | 6 in |
Depth | 120 in |
Details
Item | Lay-In NEMA Type 1 Galvanized Wireway St |
Material | Mild Steel |
Finish | Galvanized |
Color | Unpainted |
Gauge | 16 ga |
Application | Indoor |
Features | No Knockouts |
NEMA Enclosure Type | 1 |
Thickness | 16 ga / 1.52 mm |
Type | Straight Section |
Weight | 50.50 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 100A, 600V AC, Non-Indicating (JTD100)
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7I)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-6)
- HUBBELL WIRING DEVICE-KELLEMS AV Ceiling Enclosure, Recessed, Steel, Wht (AVCE1H)
- NVENT HOFFMAN Proline Gold Series Double-Bay Desk Cons (PGLD12125DC)
- NVENT HOFFMAN PROLINE Fastener Packages, M20, Steel (PGFM6)
- NVENT HOFFMAN Box Connector, 2.50x2.50, Gray, Steel (F22LB)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x5.50, Lt Gray (S060326G050)
- NVENT HOFFMAN Panel, fits 350x300mm, Steel (LP3530G)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBB15LG)
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- Nvent Hoffman Cabinet Accessory