Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 12.00x12.00x12
Mfr # F1212T1120GV
Zoro # G6817336
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,055.36
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 12 in x 12 in x 120 in
- Features No Knockouts
- Gauge 14 ga
Product Information
- Brand Nvent Hoffman
- MFR # F1212T1120GV
- Zoro # G6817336
- UPC # 783510889609
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 12 in x 12 in x 120 in |
Width | 12 in |
Depth | 120 in |
Height | 12 in |
Details
Item | Lay-In NEMA Type 1 Galvanized Wireway St |
Material | Mild Steel |
Finish | Galvanized |
Features | No Knockouts |
Gauge | 14 ga |
NEMA Enclosure Type | 1 |
Application | Indoor |
Color | Unpainted |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 130 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cct729A Gauge Port Needle (CCT729A)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-9A)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (GMXST-I-240)
- SCHNEIDER ELECTRIC Voltage control relay, Harmony Control Relays, 5A, 1CO, 208...480V AC (RM17UB310)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 14.00x12.00x6.00, SS Type (A1412CHEMCSS)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- NVENT HOFFMAN Open Frame Rack, 72.00x20.25x15.00, Black, Aluminum 2-Post (EDR19FM38U)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 30.00x30.00x8.00, Gray, S (A30H30BLP3PT)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Galvanized, S (A24244SUG)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS6BLK)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- Nvent Hoffman Cabinet Accessory