Shop All Cabinet Accessory
Nvent Hoffman
Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 10.00x10.00x72
Mfr # F1010T172GV
Zoro # G6806294
product price: $513.13
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$513.13
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Application Indoor
- Color Unpainted
- Features No Knockouts
Product Information
- Brand Nvent Hoffman
- MFR # F1010T172GV
- Zoro # G6806294
- UPC # 783510449308
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 10 in x 10 in x 72 in |
Depth | 72 in |
Width | 10 in |
Height | 10 in |
Details
Item | Lay-In NEMA Type 1 Galvanized Wireway St |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
Color | Unpainted |
Features | No Knockouts |
Gauge | 14 ga |
NEMA Enclosure Type | 1 |
Thickness | 14 ga / 1.9 mm |
Type | Straight Section |
Weight | 65 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Lay-In NEMA Type 1 Galvanized Wireway St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY ALLEN BRADLEY 800H-QRH2R SER H RED 12-130V-AC PILOT LIGHT (800H-QRH2R)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BL-0001)
- TRIPP LITE WM Rack, 10U, Hinged, Low Profile, Acrylic (SRW10USG)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 15", Natural, 100/Case (CT15175)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 6.00x6.00, Gray, Steel (F66BK60)
- NVENT HOFFMAN Replacement Release Handle, 3.88x1.38x19 (VLHANDLE)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414)
- NVENT HOFFMAN HF Replacement Filters (89136408R)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- NVENT HOFFMAN Compact Series 2 Flange Elbow Coupling (CCS2FEC15LG)
- Nvent Hoffman Cabinet Accessory