Shop All Electrical Box Hardware
Nvent Hoffman
Latch Kit, NOVAL Accessory, Steel
Mfr # AL2DCCW
Zoro # G8752457
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 37.50 in
- Width 4-1/2 in
- Color Unpainted
- Application To Replace Handle and Latching Rod to Enclosures
Product Information
- Brand Nvent Hoffman
- MFR # AL2DCCW
- Zoro # G8752457
- UPC # 783510228002
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 37.50 in |
Width | 4-1/2 in |
Height | 3.00 inch |
Size | 3 Point (A=60to72) in |
Details
Item | Latch Kit |
Material | Steel |
Color | Unpainted |
Application | To Replace Handle and Latching Rod to Enclosures |
NEMA Enclosure Type | 12 |
Includes | Handle, Latch, Latch Rods, Adjustable Rod Guides, Hardware |
Sub-Category | Locking Accessories |
For Use With | One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM) |
Finish | Brushed Chrome |
Handle Type | Keylock |
Nema Rating | 12 Indoor, dust-resistant |
Opens | Counterclockwise |
Description
Latch Kit, Material Steel, For Use With One Door Type 12 Enclosures, Except Concept(TM) or Proline(TM), Sub-Category Locking Accessories, NEMA Enclosure Type 12, Application To Replace Handle and Latching Rod to Enclosures, Includes Adjustable Rod Guides, Handle, Hardware, Latch, Latch Rods
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- ASI Module, DIN Rail, 15 A, 125VAC, 1.4" W (IMACP01-CB5)
- TY-RAP Heavy Duty Cable Tie, 18 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (TY5275MX)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SC2E)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1612)
- NVENT HOFFMAN Padlock Kit, NOVAL Accessory, Steel (APLKJIC)
- NVENT HOFFMAN Padlock Handle, NOVAL Accessory, Steel (CWHPTO)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A42P30)
- NVENT HOFFMAN Handle Kit, NOVAL Accessory, Aluminum (CHDLK)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P30)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1612C)
- Nvent Hoffman Electrical Box Hardware