Shop All Cabinet Accessory
Nvent Hoffman
Large-Volume Type Y and Z Purging/Pressu
Mfr # A3003YZVM
Zoro # G5875583
original price:
$4,584.90
19% off
new price: $3,692.79
/ea
Free Shipping & Returns
$3,692.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Tumble
- Width 140 mm
- Size 90CF in
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # A3003YZVM
- Zoro # G5875583
- UPC # 783510334291
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 140 mm |
Size | 90CF in |
Height | 9-1/2 in |
Details
Item | Large-Volume Type Y and Z Purging/Pressu |
Material | Stainless Steel 316L |
Finish | Tumble |
Color | Unpainted |
Gauge | 14 ga |
Thickness | 14 ga / 1.98 mm |
Weight | 12.70 lb |
Standards | Classified by Underwriters Laboratories, NFPA 496-1993; (Volume up to 90 cubic feet); 3003 LPS; NEC Type Y Class 1, Division 1, Groups A, B, C and D / Zone 1 Groups IIA, IIB and IIC to Division 2 / Zone 2; NEC Type Z Class I, Division 2, Groups A, B, C and D / Zone 2 Groups IIA, IIB and IIC to Nonhazardous |
Volume | 90 ftÂł / 2.55 |
Description
Large-Volume Type Y and Z Purging/Pressu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC (XCKP2106G11)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4060403CH)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), SS Type (AL36BR)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG1300504)
- NVENT HOFFMAN Splitter Box Block Assemblies, Aluminum (ASBB125)
- NVENT HOFFMAN Pole-Mount Kit, fits B=24.00, Stainless Steel (CPMK24)
- NVENT HOFFMAN Type 12 Hinged Window Kit, 12.00x12.00x1.49, Gray, Steel (APWK1212H)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G12)
- NVENT HOFFMAN Perforated Panels, fits 10x10, Gray, Steel (A10N10PP)
- Nvent Hoffman Cabinet Accessory