Shop All Cabinet Accessory
Nvent Hoffman
Ladder Rack Straight Sections, Culus Cla
Mfr # LSS24BLK
Zoro # G5844293
product price: $218.25
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$218.25
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Black
- Gauge 16 ga
- Thickness 16 ga / 1.52 mm
Product Information
- Brand Nvent Hoffman
- MFR # LSS24BLK
- Zoro # G5844293
- UPC # 783510173357
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Ladder Rack Straight Sections,Culus Cla |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Weight | 32 lb |
Description
Ladder Rack Straight Sections,Culus Cla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTT5B)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- LEVITON Decora Smart Grounded 1 outlets Wi-Fi Mini Plug-In (D215P-1RW)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021CR)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22WP)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x30 (VHD26)
- NVENT HOFFMAN Screw Package, #10-32x.75, Steel (AS1032)
- NVENT HOFFMAN Syspend Sanitary Hmi Straight Tubing, 15 (ST1500SS)
- NVENT HOFFMAN Hoffman WATERSHED, Type 4X, 8.00x6.00x4.00, SS Type 304 (WS080604SS)
- NVENT HOFFMAN Filter Fan Shrouds (HH10GS35001)
- Nvent Hoffman Cabinet Accessory