Shop All Cabinet Accessory
Nvent Hoffman
Inline Landscape, Type 4 and 12,230x770
Mfr # LHC237716
Zoro # G5813527
original price:
$432.51
37% off
new price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Application Indoor
- Color Light Gray
- Width 30.31 in
Product Information
- Brand Nvent Hoffman
- MFR # LHC237716
- Zoro # G5813527
- UPC # 783510110277
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 30.31 in |
Depth | 6.1 in |
Height | 9.06 in |
Size | 230 x 770 x 155 mm |
Details
Item | Inline Landscape,Type 4 and 12,230x770 |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
Color | Light Gray |
Gauge | 16 ga |
NEMA Enclosure Type | 4, 12 |
Features | Solid Cover, Dust-Resistant |
Thickness | 16 ga / 1.5 mm |
Weight | 1 lb |
Series | InLine |
Standards | UL 508A Listed; Type 3, 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 4, 12; File No. E61997 (Solid Door Only); Solid Door Enclosures:; NEMA/EEMAC Type 3, 4, 12; CSA File Number 42186: Type 4, 12; IEC 60529, IP66; Window Door Enclosures:; NEMA/EEMAC Type 3, 4, 12; CSA File Number 42186: Type 4, 12; IEC 60529, IP66 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Clear Space Above Panel | 140 mm / 5.51 in |
Cover Style | Solid |
Mounting Studs | 726 mm / 28.57 in |
Description
Inline Landscape,Type 4 and 12,230x770
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- TEMPO COMMUNICATIONS NetCat 500 Cable Tester, VDV Wiring (NC-500)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- TRITON PRODUCTS 7" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07N)
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminu (S1MT1000)
- NVENT HOFFMAN Large-Volume Atex Purge System Type Y, Z (ATEX3003YZHM)
- NVENT HOFFMAN Concept Hmi, Type 4,320x350x120mm, Lt G (CP323512)
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV6)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- Nvent Hoffman Cabinet Accessory