Shop All Cabinet Accessory
Nvent Hoffman
Inline Landscape Panels, Fits 230x600mm
Mfr # LP2360G
Zoro # G5831535
product price: $38.51
/ea
$38.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits 230 x 600 mm
- Color Unpainted
- Gauge 12 ga
Product Information
- Brand Nvent Hoffman
- MFR # LP2360G
- Zoro # G5831535
- UPC # 783510151614
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 8.31 x 22.87 in / 211 x 581 mm |
Details
Item | Inline Landscape Panels,Fits 230x600mm |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits 230 x 600 mm |
Color | Unpainted |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Series | InLine |
Weight | 5.60 lb |
Description
Inline Landscape Panels,Fits 230x600mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LPG)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 125V, Yellow (HBL360B4W)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 150 A, Reversing: No (XTCE150G00TD)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- NVENT HOFFMAN Screw Package, #12-24, Black, Steel (ES1224B)
- NVENT HOFFMAN Ceiling Support Kit, Black, Steel (LRWSBKB)
- NVENT HOFFMAN CONCEPT Panels, fits 30.00x48.00, White, Steel (CP3048)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W60)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x24 (A4424T1T)
- NVENT HOFFMAN Mounting Panel, fits 600x600mm, Aluminum (EP6060AL)
- Nvent Hoffman Cabinet Accessory