Shop All Cabinet Accessory
Nvent Hoffman
Horizontal-Mount, Type 3r, 24.00x24.00x6
Mfr # A24R206HM
Zoro # G5832086
product price: $241.53
/ea
Free Shipping & Returns
$241.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Height 24 in
- Gauge 16 ga
- Features Weather-Resistant, Except Dust
Product Information
- Brand Nvent Hoffman
- MFR # A24R206HM
- Zoro # G5832086
- UPC # 783510153571
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 24 in |
Depth | 6 in |
Size | 24 x 24 x 6 in |
Width | 20 in |
Details
Item | Horizontal-Mount,Type 3r,24.00x24.00x6 |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 16 ga |
Features | Weather-Resistant, Except Dust |
NEMA Enclosure Type | 3R |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Weight | 37.50 lb |
Standards | UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; Maintains Type 3R rating when mounted horizontally. Maintains Type 1 rating when mounted vertically.; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Protection Rating | NEMA Type 3R; IP32 |
Description
Horizontal-Mount,Type 3r,24.00x24.00x6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- CALBRITE Tee Plate for 1-5/8 in Channels (S60000PLTE)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-160)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ASA)
- NVENT HOFFMAN Type 12 Hinged Window Kit, 16.00x12.00x1.49, Gray, Steel (APWK1612H)
- NVENT HOFFMAN Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access One-Do (A72P24F1)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x74mm, Polycarb (Q18138PCECC)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90 deg. (F66WE90)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- NVENT HOFFMAN CABLERACK Cable Bend Radius Accessory, 2.2441 x5.1575 x3.4646, Black, (ECMBA4)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDF)
- Nvent Hoffman Cabinet Accessory