Shop All Cabinet Accessory
Nvent Hoffman
Horizontal E-Bend Section, Culus Classif
Mfr # L90HB24BLK
Zoro # G5844248
Free Shipping & Returns
$219.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Black
- Gauge 16 ga
- Thickness 16 ga / 1.52 mm
Product Information
- Brand Nvent Hoffman
- MFR # L90HB24BLK
- Zoro # G5844248
- UPC # 783510173388
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Horizontal E-Bend Section,Culus Classif |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Weight | 14 lb |
Description
Horizontal E-Bend Section,Culus Classif
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC2)
- MCR SAFETY Gloves, Cotton, Knit Wrist, L, PK12 (8100C)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (HOM215)
- HONEYWELL Snap Switch Terminal Enclosure, Plastic (5PA2)
- NVENT HOFFMAN SYSPEND Sanitary HMI Fixed Base Bracket, SS Type 304 (SFBBSS)
- NVENT HOFFMAN Pedestal with Legs, 36.00x8.00x8.00, Gray, Steel (AP36L88)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T1120GVP)
- NVENT HOFFMAN Rack Angles, Steel (EWMR36S)
- NVENT HOFFMAN Horizontal-Mount, Type 3r, 24.00x24.00x6 (A24R206HM)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 4.00x4 (F44LSGQR)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABECC)
- Nvent Hoffman Cabinet Accessory