Shop All Cabinet Accessory
Nvent Hoffman
Hol-Sealers Non-Metallic Hole Seals, 2.1
Mfr # ASPB100125NM
Zoro # G5837966
original price:
$42.79
7% off
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Textured
- Sub-Category Hole Seals
- Size 2.19 in Dia.
- Color Light Gray
Product Information
- Brand Nvent Hoffman
- MFR # ASPB100125NM
- Zoro # G5837966
- UPC # 783510163082
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Size | 2.19 in Dia. |
Outside Diameter | 2.19 in / 56 mm |
Max Hole Diameter | 1.91 in |
Min Hole Diameter | 49 mm |
Details
Item | Hol-Sealers Non-Metallic Hole Seals,2.1 |
Material | Polyester |
Finish | Textured |
Sub-Category | Hole Seals |
Color | Light Gray |
Thickness | 0.12 in / 3 mm |
Weight | 0.18 lb |
Series | Hol-Sealers |
Standards | UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 |
Torque | 20 lbf/in |
Description
Hol-Sealers Non-Metallic Hole Seals,2.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring Terminal, heavy duty, vinyl insulat (PV12-10HDR-D)
- AC WORKS 1.5FT L14-30P 4-Prong 30A Locking Plug to L5-30R 30A 125V 3-Prong Connector (L1430L530-018)
- CALBRITE Beam Clamp, 1/4 in., Brite, 1-5/32 in., SS (S60200BC00)
- GROTE LED Pigtail (66931)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x24 (F88G24)
- NVENT HOFFMAN Reducer, 10x10 to 8x8, Gray, Steel (F1010G88R)
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x19.25 (DG19)
- NVENT HOFFMAN Proline Gold Series Double-Bay Desk Cons (PGLD12125DC)
- Nvent Hoffman Cabinet Accessory