Shop All Cabinet Accessory
Nvent Hoffman
Hol-Sealers Hole Seals, 4.12 dia., SS Ty
Mfr # AS300SS
Zoro # G5836094
original price:
$158.40
5% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Polished
- For Use With 3 in Conduit Holes
- Sub-Category Hole Seals
- Gauge 16 ga
Product Information
- Brand Nvent Hoffman
- MFR # AS300SS
- Zoro # G5836094
- UPC # 783510159580
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 4.12 in Dia. |
Hol-Sealer Diameter | 4.12 in / 105 mm |
Min Hole Diameter | 92 mm |
Max Hole Diameter | 3.62 in |
Details
Item | Hol-Sealers Hole Seals,4.12 dia.,SS Ty |
Material | Stainless Steel 304 |
Finish | Polished |
For Use With | 3 in Conduit Holes |
Sub-Category | Hole Seals |
Gauge | 16 ga |
Color | Unpainted |
Thickness | 16 ga / 1.5 mm |
Series | Hol-Sealers |
Weight | 0.40 lb |
Standards | UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 |
Usage | 3-in. conduit holes |
Description
Hol-Sealers Hole Seals,4.12 dia.,SS Ty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Test Set, TS25D w/Earpc & Pouch (25501109)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW143)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 86in H (HCW86TS)
- ALLEN BRADLEY INDUCTIVE 10-30V-DC PROXIMITY SENSOR (871TM-DH4NN12-D4)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 10.00x10.00x (A101048T1T)
- NVENT HOFFMAN Panel, fits 350x300mm, Steel (LP3530G)
- NVENT HOFFMAN Telescope Fitting, 4.00x4.00, Gray, Stee (F44WA)
- NVENT HOFFMAN Galvanized 90 deg. Elbow, Outside Openi (F4490EOUTGV)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Abs (Q16129ABD)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 90-Degree (F88LE9C)
- Nvent Hoffman Cabinet Accessory