Shop All Cabinet Accessory
Nvent Hoffman
Hinged Cover Wiring Trough, Nema Type 12
Mfr # F66T12HC
Zoro # G5840048
product price: $228.92
/ea
Free Shipping & Returns
$228.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 6 x 6 x 12 in
- Application Indoor
- Height 6 in
Product Information
- Brand Nvent Hoffman
- MFR # F66T12HC
- Zoro # G5840048
- UPC # 783510166601
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 6 x 6 x 12 in |
Height | 6 in |
Depth | 12 in |
Width | 6 in |
Details
Item | Hinged Cover Wiring Trough,Nema Type 12 |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
NEMA Enclosure Type | 12 |
Gauge | 14 ga |
Features | Dust-Resistant |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 9.30 lb |
Standards | UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55 |
Clamp Quantity | 2 |
Protection Rating | NEMA Type 12; IP60 |
Mounting Bracket Quantity | 2 |
Description
Hinged Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1BD)
- PALADIN TOOLS Rg7/11/Rg59/Rg6 Compression Tool (PA70020)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- TYCO 0.1SEC TO 100MIN 24-240V-AC 24-240V-DC TIME DELAY RELAY (CNS-35-96)
- NVENT HOFFMAN Panel, fits 250x200mm, Steel (LP2520G)
- NVENT HOFFMAN Proline Voice/Data and Server Cabinet, T (PSC20610B12)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A20H20BLP3PT)
- NVENT HOFFMAN Ultrx Key Insert, Fits ULTRX, SS Type 31 (UUL3DB)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x50.39 (S2MT1250)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L60)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T1120GVP)
- Nvent Hoffman Cabinet Accessory