Shop All Cabinet Accessory
Nvent Hoffman
Hinged Cover Wiring Trough, Nema Type 12
Mfr # F44T12HC
Zoro # G5839174
Free Shipping & Returns
$193.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Color Gray
- Gauge 14 ga
- Features Dust-Resistant
Product Information
- Brand Nvent Hoffman
- MFR # F44T12HC
- Zoro # G5839174
- UPC # 783510165802
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 4 in |
Depth | 12 in |
Size | 4 x 4 x 12 in |
Height | 4 in |
Details
Item | Hinged Cover Wiring Trough,Nema Type 12 |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
Gauge | 14 ga |
Features | Dust-Resistant |
Application | Indoor |
NEMA Enclosure Type | 12 |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 6 lb |
Standards | UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55 |
Mounting Bracket Quantity | 2 |
Protection Rating | NEMA Type 12; IP60 |
Clamp Quantity | 2 |
Description
Hinged Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- HUBBELL Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, 5-30R, Black (HBL9308)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.80A, 300V AC, 10kA at 300V AC (GMF-8/10)
- QUICKCABLE Primary Wire, 12 Gauge, Green, 100ft. (230505-100)
- NVENT HOFFMAN Hazloc Cable Glands for Non Armored Cable, Non-Metallic (Ex e/tb) (HIBMXEU32CWCL)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel (A36H30FLP)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45C)
- NVENT HOFFMAN Pole-Mount Kit, fits B=20.00, Stainless Steel (CPMK20)
- NVENT HOFFMAN Clip Nut Package, #10-32, Steel, 20 PACK (AN1032)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x36, Gr (AT101036)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCP)
- Nvent Hoffman Cabinet Accessory