Shop All Cabinet Accessory
Nvent Hoffman
Hinged Cover Wiring Trough, Nema Type 12
Mfr # F22T18HC
Zoro # G5838763
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Gauge 14 ga
- Size 2-1/2 x 2-1/2 x 18 in
- Features Dust-Resistant
Product Information
- Brand Nvent Hoffman
- MFR # F22T18HC
- Zoro # G5838763
- UPC # 783510165109
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 2-1/2 x 2-1/2 x 18 in |
Depth | 18 in |
Height | 2-1/2 in |
Width | 2-1/2 in |
Details
Item | Hinged Cover Wiring Trough,Nema Type 12 |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
Features | Dust-Resistant |
Application | Indoor |
NEMA Enclosure Type | 12 |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 5.30 lb |
Standards | UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55 |
Mounting Bracket Quantity | 2 |
Protection Rating | NEMA Type 12; IP60 |
Clamp Quantity | 2 |
Description
Hinged Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031DL0630Z)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTCE009B01TD)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG35)
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- NVENT HOFFMAN Splitter Box Block Assemblies, Aluminum (ASBB125)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH4002B)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0526414)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W36)
- NVENT HOFFMAN Nipple, 4.00x4.00x3.00, Gray, Steel (F44LN3)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 24.00x2 (EWMW242430)
- NVENT HOFFMAN Galvanized 90 deg. Elbow, Outside Openi (F4490EOUTGV)
- Nvent Hoffman Cabinet Accessory