Shop All Cabinet Accessory
Nvent Hoffman
Hinged Cover Wiring Trough, Nema Type 12
Mfr # F22T12HC
Zoro # G5838675
original price:
$198.10
6% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Depth 12 in
- Gauge 14 ga
- Features Dust-Resistant
Product Information
- Brand Nvent Hoffman
- MFR # F22T12HC
- Zoro # G5838675
- UPC # 783510165000
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 12 in |
Width | 2-1/2 in |
Height | 2-1/2 in |
Size | 2-1/2 x 2-1/2 x 12 in |
Details
Item | Hinged Cover Wiring Trough,Nema Type 12 |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
Features | Dust-Resistant |
Application | Indoor |
NEMA Enclosure Type | 12 |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 4 lb |
Standards | UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55 |
Mounting Bracket Quantity | 2 |
Clamp Quantity | 2 |
Protection Rating | NEMA Type 12; IP60 |
Description
Hinged Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lever Switch, 1/4" Dia. Mounting Hole (RL121)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 350A, 600V AC (A6K350R)
- BUCHANAN Displacement Connnector, 350-1/0 AWG, Blk (BTC500-1/0)
- COLEMAN CABLE 250 Ft. 18/5 Thermostat Wire (553050407)
- NVENT HOFFMAN Rack Mounting Angles - U Style (Type RA), fits 60.06x24.06, Steel (A60RA19TH)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 57.60x22.97x1.50, Lt G (PLHC52G57)
- NVENT HOFFMAN Free-Stand, Type 1, 48.00x25.50x18.00, G (A48N2518FSLP)
- NVENT HOFFMAN Compact Series 2 Set-Up Joint, fits 45x60mm, Lt Gray, Aluminum (CCS2SJLG)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH201TS)
- NVENT HOFFMAN COMPACT, Type 4X, 220x122x80mm, Aluminum (CCA22128)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 24.00x20.00x8.00, Gray, S (A24H20BLP3PT)
- Nvent Hoffman Cabinet Accessory