Shop All Cabinet Accessory
Nvent Hoffman
Hinged Cover Wiring Trough, Nema Type 12
Mfr # F1212T36HC
Zoro # G5840879
original price:
$823.18
15% off
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Height 12 in
- Width 12 in
- Features Dust-Resistant
Product Information
- Brand Nvent Hoffman
- MFR # F1212T36HC
- Zoro # G5840879
- UPC # 783510168001
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 12 in |
Width | 12 in |
Depth | 36 in |
Size | 12 x 12 x 36 in |
Details
Item | Hinged Cover Wiring Trough,Nema Type 12 |
Material | Mild Steel |
Finish | Galvanized |
Features | Dust-Resistant |
NEMA Enclosure Type | 12 |
Application | Indoor |
Gauge | 14 ga |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 47.32 lb |
Standards | UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55 |
Clamp Quantity | 3 |
Mounting Bracket Quantity | 2 |
Protection Rating | NEMA Type 12; IP60 |
Description
Hinged Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L15-30R 3-Phase 30A 250V 4-Prong Locking Female Connector UL C-UL Approval in Orange (ASL1530R)
- EATON Rocker Switch Lens, Blue (28-3425-4)
- ZSI SVN Loop Clamp, 1-1/8x1/2", 0.281"Hole (SVN-18)
- LEVITON Body Connector 3Wire 20A (05459-0VY)
- NVENT HOFFMAN Nipple, 4.00x4.00x2.00, Gray, Steel (F44LN2)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG1300403)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x36 (A8836T1T)
- NVENT HOFFMAN Proline Gold Series Desk Console, Type 1 (PGLD1285DC)
- NVENT HOFFMAN Purge and Pressurization Systems (PLCSKIT)
- NVENT HOFFMAN Large-Volume Atex Purge System Type Y, Z (ATEX3003YZHM)
- NVENT HOFFMAN Concept Panels, 42.20x18.20x0.00, White (CP4420)
- Nvent Hoffman Cabinet Accessory