Shop All Electrical Raceways
Nvent Hoffman
Hinged Cover Wiring Trough, 4inWx4inH
Mfr # F44T24HC
Zoro # G8756912
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 24 in
- Height 4 in
- Width 4 in
Product Information
- Brand Nvent Hoffman
- MFR # F44T24HC
- Zoro # G8756912
- UPC # 783510166007
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 24 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 24 in |
Depth | 24 in |
Size | 4.00x4.00x24.00 in |
Depth (D) (inch) | 24 |
Width (W) (millimetre) | 102 |
Height (H) (inch) | 4 |
Depth (D) (millimetre) | 610 |
Height (H) (millimetre) | 102 |
Width (W) (inch) | 4 |
Description
Wiring Trough, With Knockouts No, Cover Type Hinged, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 24 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA Certified, EGP-1-1967, EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP55, JIC Standards, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH M50x1.5/BG/NPB/TPE/42.0/ST (BG250MS)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- White- 20 Pack (SR-CASE-1125-6-WT)
- POWER FIRST 25 ft. 10/3 Lighted Extension Cord SJTW (1XUP7)
- SIEMENS Push Button operator, 30 mm, Red (52PM9W2)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T160GVP)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T124GVP)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 10inWx10inH, Steel (F1010G24)
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 6inWx6inH (F66W12)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH, Steel (F66G72)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 12inWx12inH (F1212T148GV)
- LEGRAND Deep Device Box, Ivory, Steel, Boxes (V5748)
- Nvent Hoffman Electrical Raceways