Shop All Cabinet Accessory
Nvent Hoffman
Hinge Kit, Fits Qline I
Mfr # QIHK
Zoro # G5829934
original price:
$19.83
8% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Matte
- Color Light Gray
- Series QLine
- Weight 0.12 lb
Product Information
- Brand Nvent Hoffman
- MFR # QIHK
- Zoro # G5829934
- UPC # 783510149390
- Country of Origin Estonia
- Category Cabinet Accessory
Details
Item | Hinge Kit,Fits Qline I |
Material | Polycarbonate |
Finish | Smooth Matte |
Color | Light Gray |
Series | QLine |
Weight | 0.12 lb |
Description
Hinge Kit,Fits Qline I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (A8R84GV)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 20A, 300V AC, Non-Indicating (JJN-20)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- SQUARE D Power Distribution Block 600V 335A (9080LBA363104)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90-Degree (F88G90E)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE18X18X6SSNK)
- NVENT HOFFMAN Galvanized Sweep Tee, Fits 4.00x4.00, St (F44TGV)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526513)
- NVENT HOFFMAN Syspend Vl-Motion Arm, Type 4, 6.72x25.5 (VL22)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless S (AHK10324X)
- Nvent Hoffman Cabinet Accessory