Shop All Cabinet Accessory
Nvent Hoffman
Hinge Kit, fits cast aluminum, Aluminum
Mfr # CCAHK
Zoro # G6812908
original price:
$63.09
5% off
new price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Color Gray
- Series Compact
- Weight 0.14 lb
Product Information
- Brand Nvent Hoffman
- MFR # CCAHK
- Zoro # G6812908
- UPC # 783510667603
- Country of Origin Germany
- Category Cabinet Accessory
Details
Item | Hinge Kit,Fits cast aluminum,Aluminum |
Material | Aluminum |
Finish | Powder Coated |
Color | Gray |
Series | Compact |
Weight | 0.14 lb |
Description
Hinge Kit,Fits cast aluminum,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM1.25)
- RITTAL Cable Shunting Ring, DK7112000 (DK7112.000)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP2UB)
- NVENT HOFFMAN Writing Desk, fits 800mm wide, Lt Gray, Steel (PWD8)
- NVENT HOFFMAN Hangers, Fits 6.00x6.00, Gray, Steel (F66HB)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414)
- NVENT HOFFMAN Concept Hmi, Type 4,370x400x120mm, Lt G (CP374012)
- NVENT HOFFMAN Wall Angle Support, Fits 12.00, Black, S (LWASK12BLK)
- NVENT HOFFMAN Sloped Front, 500x600x600mm, Lt Gray, Steel (PST566)
- Nvent Hoffman Cabinet Accessory