Shop All Cabinet Accessory
Nvent Hoffman
HG Filter Fan Exhaust Grilles, Lt. Gray, ABS
Mfr # HG0900504
Zoro # G6846919
Free Shipping & Returns
$120.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Depth 1.65 in
- Width 8.21 in
- Color Light Gray
Product Information
- Brand Nvent Hoffman
- MFR # HG0900504
- Zoro # G6846919
- UPC # 783510342487
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 1.65 in |
Width | 8.21 in |
Height | 8.19 in |
Size | 8.19 in x 8.21 in x 1.65 in |
Details
Item | HG Filter Fan Exhaust Grilles,Lt. Gray, |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12, IP54 standard (on all models except HF13); Type 12, IP 55 optional (on all models except HF04) |
Weight | 0.80 lb |
Description
HG Filter Fan Exhaust Grilles,Lt. Gray,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5980-UGY)
- FLEX-STRUT Channel Nut, Short Spring, 5/16" (FS-5/16SS E/G)
- INTERMATIC Photocontrol, Stem and Swivel, 120VAC (K4251)
- RACO Emt Insulating Bushing, 3/4" (2173RAC)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T12HC)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x7 (A6672RT)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosure (AL3CR)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x36 (A8836T1T)
- NVENT HOFFMAN Reducer, 4x4 To 2.5x2.5, Gray, Steel (F44LRE22)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee (TE162024011)
- NVENT HOFFMAN Flexible Fitting, 8.00x8.00, Rubber (F88WFF)
- Nvent Hoffman Cabinet Accessory