Shop All Cabinet Accessory
Nvent Hoffman
HG Filter Fan Exhaust Grilles, Black, ABS
Mfr # HG0500403
Zoro # G6846718
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Height 6.15 in
- Size 6.15 in x 6.16 in x 2.32 in
- Color Graphite Black
Product Information
- Brand Nvent Hoffman
- MFR # HG0500403
- Zoro # G6846718
- UPC # 783510343255
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 6.15 in |
Size | 6.15 in x 6.16 in x 2.32 in |
Width | 6.16 in |
Depth | 2.32 in |
Details
Item | HG Filter Fan Exhaust Grilles,Black,AB |
Material | Plastic |
Finish | Smooth Matte |
Color | Graphite Black |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12, IP54 standard (on all models except HF13); Type 12, IP 55 optional (on all models except HF04) |
Weight | 0.60 lb |
Description
HG Filter Fan Exhaust Grilles,Black,AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8300-HR)
- LINEMASTER Airval - Clipper Twin (TWIN 3C-30A2-S)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m (E57P-12SNN4-C2)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A12106CHEMCSS)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- NVENT HOFFMAN Panels for Free-Stand, Type 1 One-Door E (A37P21NG)
- NVENT HOFFMAN Hinge-Cover Wifi, Type 4x, 16.00x14.00x8 (D16148CHSCFGWP)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x99mm, Polycarb (Q181310PCECC)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCPNK)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0424413)
- Nvent Hoffman Cabinet Accessory