Shop All Cabinet Accessory
Nvent Hoffman
HG Filter Fan Exhaust Grilles, Black, ABS
Mfr # HG0400403
Zoro # G6846623
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Height 4.42 in
- Color Graphite Black
- Width 4.44 in
Product Information
- Brand Nvent Hoffman
- MFR # HG0400403
- Zoro # G6846623
- UPC # 783510343248
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 4.42 in |
Width | 4.44 in |
Size | 4.42 in x 4.44 in x 2.02 in |
Depth | 2.02 in |
Details
Item | HG Filter Fan Exhaust Grilles,Black,AB |
Material | Plastic |
Finish | Smooth Matte |
Color | Graphite Black |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12, IP54 standard (on all models except HF13); Type 12, IP 55 optional (on all models except HF04) |
Weight | 0.30 lb |
Description
HG Filter Fan Exhaust Grilles,Black,AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 10 ft (PAREB-23F-10)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (9650FR)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AW12)
- Q2 PRODUCTS 8" Blk UV Resist 120 lb Cable Tie 100/bag (CBL 8-120-BLK)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C21710B)
- NVENT HOFFMAN Vented Double Door, 20.00x30.00x12.00, S (A203012BGECT)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 16.00x12 (CSP1612)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE18X18X6SSNK)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Epoxy, Steel (F66WPFG)
- NVENT HOFFMAN Polypro, Type 4x, 6.12x4.12x4.38, Polyes (A644PHC)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 30.5m (Q2PBPCD)
- Nvent Hoffman Cabinet Accessory