Shop All Cabinet Accessory
Nvent Hoffman
HF Side-Mount Filter Fans, Black, ABS
Mfr # HF1016413
Zoro # G6847025
product price: $403.52
/ea
Free Shipping & Returns
$403.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Height 10.13 in
- Width 10.14 in
- Depth 4.68 in
Product Information
- Brand Nvent Hoffman
- MFR # HF1016413
- Zoro # G6847025
- UPC # 783510342869
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 10.13 in |
Width | 10.14 in |
Depth | 4.68 in |
Size | 10.13 x 10.14 x 4.68 in |
Details
Item | HF Side-Mount Filter Fans,Black,ABS |
Material | Plastic |
Finish | Smooth Matte |
Color | Graphite Black |
Voltage | 100/115V AC |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04 |
Weight | 4.30 lb |
Airflow | 159 ftÂł/min / 270 mÂł/h |
Nominal Voltage | 115 V |
Voltage AC | 100 V |
Operating Temperature | 14 - 131 °F / -10 to 55 °C |
Max Current | 0.38 A |
Description
HF Side-Mount Filter Fans,Black,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROSWITCH 600VAc Rotary Cam Switch, 24203B (24203B)
- LUTRON Lighting Dimmer Control, 120 to 277V, Gray (DVSTV-GR)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AS8442)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLR1)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x40.55 (S2MT1000)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 18.00x18.00, Gray, Steel (A18184SU)
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- NVENT HOFFMAN SYSPEND Sanitary HMI Straight Tubing, 1250mm, SS Type 304 (ST1250SS)
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 60.00x36.00x12.00, Aluminum (A60H3612ALLP)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 10.00x10.00 (A1010116RT)
- Nvent Hoffman Cabinet Accessory