Shop All Cabinet Accessory
Nvent Hoffman
HF Side-Mount Filter Fans, Black, ABS
Mfr # HF0916413
Zoro # G6846955
product price: $264.81
/ea
Free Shipping & Returns
$264.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Depth 4.15 in
- Height 8.19 in
- Size 8.19 x 8.21 x 4.15 in
Product Information
- Brand Nvent Hoffman
- MFR # HF0916413
- Zoro # G6846955
- UPC # 783510342784
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 4.15 in |
Height | 8.19 in |
Size | 8.19 x 8.21 x 4.15 in |
Width | 8.21 in |
Details
Item | HF Side-Mount Filter Fans,Black,ABS |
Material | Plastic |
Finish | Smooth Matte |
Color | Graphite Black |
Voltage | 100/115V AC |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04 |
Weight | 3.30 lb |
Nominal Voltage | 115 V |
Airflow | 70 ftÂł/min / 119 mÂł/h |
Operating Temperature | 14 - 131 °F / -10 to 55 °C |
Voltage AC | 100 V |
Max Current | 0.16 A |
Description
HF Side-Mount Filter Fans,Black,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATR Series, 5A, 32V DC, Non-Indicating (BP/ATR-5-RP)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 420Ma (BTT-N00-3)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90-Degree (F88G90E)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4424SCSS)
- NVENT HOFFMAN Perforated Panels, Fits 18x18, Gray, Ste (A18P18PP)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 10.75x8.88, A (A1210PSWPNL)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414R)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 16.00x20.00x6.62, Gray, Steel (A16N20ALP)
- NVENT HOFFMAN HF Replacement Filters (89134425R)
- Nvent Hoffman Cabinet Accessory