Shop All Cabinet Accessory
Nvent Hoffman
HF Side-Mount Filter Fans, Black, ABS
Mfr # HF0526513
Zoro # G6846989
product price: $308.46
/ea
Free Shipping & Returns
$308.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Depth 3.98 in
- Height 6.15 in
- Color Graphite Black
Product Information
- Brand Nvent Hoffman
- MFR # HF0526513
- Zoro # G6846989
- UPC # 783510342777
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 3.98 in |
Height | 6.15 in |
Size | 6.15 x 6.16 x 3.98 in |
Width | 6.16 in |
Details
Item | HF Side-Mount Filter Fans,Black,ABS |
Material | Plastic |
Finish | Smooth Matte |
Color | Graphite Black |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04 |
Voltage | 200 to 250V AC |
Weight | 1 lb |
Airflow | 12 ftÂł/min / 20 mÂł/h |
Nominal Voltage | 230 V |
Max Current | 0.12 A |
Voltage AC | 200 V |
Operating Temperature | 14 - 131 °F / -10 to 55 °C |
Description
HF Side-Mount Filter Fans,Black,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 15A, 600V AC, Non-Indicating (A6T15)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1313)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-FP)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 3 in Bend Radius, 100 ft L, Steel, Gray, 6200 Series (6202-30-00)
- NVENT HOFFMAN Small-Volume Type Y and Z Purging/Pressu (A1001YZUMC1)
- NVENT HOFFMAN Perforated Panels, Fits 20x20, Gray, Ste (A20P20PP)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 18.00x16.00x10.00, Fiberglass (A181610CHSCFGW)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHKBL)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A483608LPEMCSS)
- NVENT HOFFMAN Rack Angles, Steel (EWMR36S)
- Nvent Hoffman Cabinet Accessory