Shop All Cabinet Accessory
Nvent Hoffman
HF Side-Mount Filter Fans, Black, ABS
Mfr # HF0424413
Zoro # G6846639
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Height 4.42 in
- Width 4.44 in
- Size 4.42 x 4.44 x 3.15 in
Product Information
- Brand Nvent Hoffman
- MFR # HF0424413
- Zoro # G6846639
- UPC # 783510342685
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 4.42 in |
Width | 4.44 in |
Size | 4.42 x 4.44 x 3.15 in |
Depth | 3.15 in |
Details
Item | HF Side-Mount Filter Fans,Black,ABS |
Material | Plastic |
Finish | Smooth Matte |
Color | Graphite Black |
Voltage | 24V DC |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04 |
Weight | 1.10 lb |
Voltage DC | 24 V |
Nominal Voltage | 24 V |
Operating Temperature | -4 to 149 °F / -20 to 65 °C |
Airflow | 21 ftÂł/min / 36 mÂł/h |
Max Current | 0.3 A |
Description
HF Side-Mount Filter Fans,Black,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFR83W)
- CANTEX Clear Conduit Solvent Cement For PVC 1 qt (7210603)
- TECHFLEX Braided SleevIng, 1.750 In., 200 ft., Black (PTN1.75BK200)
- POWER FIRST Toggle Switch, DPST, 15A @ 277V, QuikConnct (2VLU1)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90-Degree (F66G90E)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916514)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH301)
- NVENT HOFFMAN Screw-Cover, Type 1, 36.00x24.00x10.00, (ASE36X24X10NK)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F66L120)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- Nvent Hoffman Cabinet Accessory