Shop All Cabinet Accessory
Nvent Hoffman
Hazardous Location LED Lights, Strip, 25.06x1.69x2.69
Mfr # LEDHL24V24
Zoro # G6826339
original price:
$1,157.44
13% off
new price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- Sub-Category Lighting
- Height 25.06 in
- Depth 2.69 in
Product Information
- Brand Nvent Hoffman
- MFR # LEDHL24V24
- Zoro # G6826339
- UPC # 783510271572
- Country of Origin Canada
- Category Cabinet Accessory
Dimensions
Height | 25.06 in |
Depth | 2.69 in |
Size | 25.06 x 1.69 x 2.69 in |
Width | 1.69 in |
Details
Item | Hazardous Location LED Lights,Strip,25 |
Material | Aluminum |
Finish | Brushed |
Sub-Category | Lighting |
Color | Unpainted |
Standards | UL 844 Listed; File No. E492323; cUL Listed per CSA C22.2 No. 137; File No. E492323; Class I, Division 2 Groups A, B, C, D, T4*; Class II , Division 2,; Groups F, and G, T6; Class III ; Class I, Zone 2, Group IIC ; Zone 22; IEC 60529, IP66/67; *T3C for simultaneous exposure rating, Class I Div. 2 & Class II , Div.; 2 |
Voltage | 22/28V DC |
Weight | 3.50 lb |
Amps | .75 A |
Power | 21 W |
Voltage DC | 22-28 V |
Light Output | 1172 lm |
Description
Hazardous Location LED Lights,Strip,25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M8-L50mm-PPS- (XS4P08PA370L1)
- TEMPO COMMUNICATIONS Netcat Pro Kit With Accessories (NC-520)
- QUICKCABLE Left. Elbow, 6 Gauge, PK5 (6318-005F)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424G4)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless S (AHK10324X)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x20.00, Steel (A363020LP)
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LSC151512SS6)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE18X18X6SSNK)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 12.00x10.00x6 (A12106CHSCFGW)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNGQ)
- Nvent Hoffman Cabinet Accessory