Shop All Cabinet Accessory
Nvent Hoffman
Hazardous Location Heaters, 115v 50/60Hz, Aluminum
Mfr # DAHHL200AC
Zoro # G6828545
Free Shipping & Returns
$1,673.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Voltage 115 V
- Voltage AC 110 V
- Nominal Capacity Watts 200 W
Product Information
- Brand Nvent Hoffman
- MFR # DAHHL200AC
- Zoro # G6828545
- UPC # 783510287047
- Country of Origin Germany
- Category Cabinet Accessory
Details
Item | Hazardous Location Heaters,115v 50/60Hz |
Nominal Voltage | 115 V |
Voltage AC | 110 V |
Nominal Capacity Watts | 200 W |
Description
Hazardous Location Heaters,115v 50/60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 50ft- Gray (DRN4.00-50-GY)
- PANDUIT Hinged Duct Cover, Black, 2" x 1' (6-Pack) W (HC2BL6)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EG94)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH440)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61UL12)
- NVENT HOFFMAN COMPACT, Type 4X, 125x80x57mm, Aluminum (CCA1286)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- NVENT HOFFMAN Tee Fitting—Top Opening, 8.00x8.00, Gray, Steel (F88LTA)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, Black, Aluminum (S1MWJH)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0424414)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x67 (UJ306724M2)
- Nvent Hoffman Cabinet Accessory