Shop All Cabinet Accessory
Nvent Hoffman
Hangers, Fits 6.00x6.00, Gray, Steel
Mfr # F66HB
Zoro # G5827527
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- NEMA Enclosure Type 12
- Application Indoor
- Height 6 in
Product Information
- Brand Nvent Hoffman
- MFR # F66HB
- Zoro # G5827527
- UPC # 783510146009
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 6 in |
Size | 6 in x 6 in |
Width | 6 in |
Details
Item | Hangers,Fits 6.00x6.00,Gray,Steel |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 12 |
Application | Indoor |
Color | Gray |
Features | Dust-Resistant |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Hanger |
Weight | 1.64 lb |
Protection Rating | NEMA Type 12; IP54 |
Description
Hangers,Fits 6.00x6.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 24...60V DC (RZM031BN)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 15A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-15)
- IDEAL WIRE NUT YLW 22-14, 100PK (30-074P)
- EATON UPS System, 1000 VA, Out: 120V AC (9SX1000)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE18X18X6SSNK)
- NVENT HOFFMAN Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel (A72RP24F5)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W60)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABDCC)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W36)
- NVENT HOFFMAN Lock Inserts, 7mm Square (CLKSM7)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0424414)
- Nvent Hoffman Cabinet Accessory