Shop All Cabinet Accessory
Nvent Hoffman
Handles, Gray, Aluminum
Mfr # PUHKA
Zoro # G6803293
original price:
$209.86
8% off
new price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With ProLine Sloped Fronts
- Height 10.63 in
- Width 4-1/4 in
Product Information
- Brand Nvent Hoffman
- MFR # PUHKA
- Zoro # G6803293
- UPC # 783510402792
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 10.63 in |
Width | 4-1/4 in |
Depth | 1.46 in |
Size | 10.63 in x 4-1/4 in x 1.46 in |
Details
Item | Handles,Gray,Aluminum |
Material | Aluminum |
Finish | Powder Coated |
For Use With | ProLine Sloped Fronts |
Color | Black |
Weight | 1.50 lb |
Description
Handles,Gray,Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SWITCH FCS 425PSI ADJ (V63700)
- NVENT CADDY Conduit Clip, Spring Steel (32M24)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 5 Lbs, 63860' Length, 0.0055" Diameter, Natural (36SNS5)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee (TE162024011)
- NVENT HOFFMAN Concept Panels, Fits 24.00x42.00, Steel (CP2442G)
- NVENT HOFFMAN Screw Cover, Type 12, 14.00x12.00x8.00, Gray, Mild Steel (A14128SC)
- NVENT HOFFMAN Runway Elevation Kit, 12.00x0.00x0.00, Black, Steel (LEK12B)
- NVENT HOFFMAN Screw-Cover, Type 3r, 18.00x18.00x10.00 (A18R1810)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A86PM37)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- Nvent Hoffman Cabinet Accessory