Shop All Cabinet Accessory
Nvent Hoffman
Handle Options, Steel
Mfr # ELHP
Zoro # G6851539
original price:
$211.15
9% off
new price: $191.09
/ea
Free Shipping & Returns
$191.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Textured
- For Use With AccessPlus II, L-Box, Comline, ProTek
- Sub-Category Locks, Lockouts, Latches, Handles and Clamps
- Color Black
Product Information
- Brand Nvent Hoffman
- MFR # ELHP
- Zoro # G6851539
- UPC # 783510373993
- Country of Origin Germany
- Category Cabinet Accessory
Details
Item | Handle Options,Steel |
Material | Mild Steel |
Finish | Textured |
For Use With | AccessPlus II, L-Box, Comline, ProTek |
Sub-Category | Locks, Lockouts, Latches, Handles and Clamps |
Color | Black |
Weight | 0.58 lb |
Series | ComLine |
Description
Handle Options,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/8"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT038100)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6A, 600V AC, Non-Indicating (LPS-RK-6SP)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Clear (HS365-S100-Clear)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD53)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q18188ABE)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 12, 14.00x12.00x6.00, Steel (A1412CHEMC)
- NVENT HOFFMAN Screw Package, #12-24, Black, Steel (ES1224B)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <17 cu ft, SS Type 316 (PCFB1YZ)
- NVENT HOFFMAN Filter Box Fans, 13.38x13.38x4.50, Lt Gr (1RB100)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L120)
- NVENT HOFFMAN Fan Brackets for 3-In-Fan, Aluminum (ABRKT3)
- Nvent Hoffman Cabinet Accessory