Shop All Cabinet Accessory
Nvent Hoffman
Guides, 417mm, Plated, Steel
Mfr # PG6
Zoro # G6813538
original price:
$124.88
17% off
new price: $102.82
/ea
Free Shipping & Returns
$102.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Gauge 14 ga
- Color Unpainted
- Size 417 mm
Product Information
- Brand Nvent Hoffman
- MFR # PG6
- Zoro # G6813538
- UPC # 783510765606
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 417 mm |
Frame Depth | 600 mm / 23.62 in |
Details
Item | Guides,417mm,Plated,Steel |
Material | Mild Steel |
Finish | Plated |
Gauge | 14 ga |
Color | Unpainted |
Thickness | 14 ga / 1.9 mm |
Weight | 3 lb |
Series | ProLine |
Description
Guides,417mm,Plated,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ACA-R63/C)
- STRUCTURED CABLE PRODUCTS 14-2FPLP-500 Fire Alarm Wire, 14AWG, 2C, FPLP Plenum Rated, 500 ft. (14/2FPLP-500)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- SCHNEIDER ELECTRIC Auxiliary contact block, Side, 500V AC (LAG8N203)
- NVENT HOFFMAN Syspend 281-Max Flange Coupling, 4.33x4 (S2MFC)
- NVENT HOFFMAN Protek Single-Door Fan Packages, 48.54x2 (PTRS482424G3)
- NVENT HOFFMAN Pole-Mount Kit, fits B=16.00, Stainless Steel (CPMK16)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 45 deg. (F66WE45)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W24SS)
- NVENT HOFFMAN Runway Overhead 12" Stack Kit, 12.00x (LST12B)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- Nvent Hoffman Cabinet Accessory