Shop All Cabinet Accessory
Nvent Hoffman
Grid Straps, 642x25mm, Steel
Mfr # PGH1S8
Zoro # G6817573
original price:
$151.99
9% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits Frame Depth 800 mm
- Color Unpainted
- Gauge 14 ga
Product Information
- Brand Nvent Hoffman
- MFR # PGH1S8
- Zoro # G6817573
- UPC # 783510904708
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 642 mm |
Width | 25 mm |
Size | 642 x 25 mm |
Fits Frame Width | 700 mm |
Fits Frame Depth | 800 mm |
Details
Item | Grid Straps,642x25mm,Steel |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits Frame Depth 800 mm |
Color | Unpainted |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Series | ProLine |
Weight | 3.60 lb |
Hole Pattern | One Row |
Description
Grid Straps,642x25mm,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Electrical Box, Outlet Box, PVC (6075022)
- BLACKBURN Insulated Multitap Connector, 4.63 In. L (AMTD250105)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 26H 20W (NC26SHR)
- HONEYWELL S688A1007 Spdt Sail Switch, (S688A1007)
- NVENT HOFFMAN Rack Panels, 1Ux19.00, Lt Gray, Steel (P19RP1UP)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 22.5m (Q2PBPCDM)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 48.00x30.00x10.00, Gray, Steel (A48H30CLP)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x19.25 (DG19)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- NVENT HOFFMAN Galvanized Sweep Tee, Fits 4.00x4.00, St (F44TGV)
- NVENT HOFFMAN Adjustable Junction Splice Kit, Culus Cl (LAJSKG)
- Nvent Hoffman Cabinet Accessory