Shop All Cabinet Accessory
Nvent Hoffman
Gasket Kit, 0.25x0.625, Rubber
Mfr # GSKTKITE025
Zoro # G6829428
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Finish Smooth Matte
- Sub-Category Door Accessories
- Width 16 mm
- Color Black
Product Information
- Brand Nvent Hoffman
- MFR # GSKTKITE025
- Zoro # G6829428
- UPC # 783510291518
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 16 mm |
Length | 20 ft / 6.1 mm |
Size | 1/4 x 5/8 in |
Height | 1/4 in |
Details
Item | Gasket Kit,0.25x0.625,Rubber |
Material | EPDM |
Finish | Smooth Matte |
Sub-Category | Door Accessories |
Color | Black |
Standards | UL 508A Component Recognized; Type 4, 4x, 12; File No. E61997; cUL Component Recognized per CSA C22.2 No 94; File No. E61997; Suitable for field installation for door, cover and gland plate sealing on HOFFMAN enclosure models rated Types 4, 4X and 12. |
Thickness | 0.25 in / 6 mm |
Weight | 1.60 lb |
Description
Gasket Kit,0.25x0.625,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM25)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621VBK)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HF361RL)
- SIEMENS Joystick Operator, 2 Directions, 22mm (3SU1150-7AC88-1NA0)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 48.00x36.00x12.00, Gray, (A48H36DLP3PT)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x19.25 (DG19)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 9.06x4.84x6.93, Aluminum (TE090624020)
- NVENT HOFFMAN Filter Fan Shrouds (HH10GS35001)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24T)
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L60)
- Nvent Hoffman Cabinet Accessory