Shop All Cabinet Accessory
Nvent Hoffman
Galvanized Universal U-Connector, fits 4.00x4.00, Steel
Mfr # F44GUCGV
Zoro # G6817083
product price: $10.28
/ea
$10.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 4 in x 4 in
- NEMA Enclosure Type 1
- Gauge 16 ga
Product Information
- Brand Nvent Hoffman
- MFR # F44GUCGV
- Zoro # G6817083
- UPC # 783510883300
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 4 in x 4 in |
Height | 4 in |
Width | 4 in |
Details
Item | Galvanized Universal U-Connector,Fits 4 |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Application | Indoor |
Color | Unpainted |
Thickness | 16 ga / 1.52 mm |
Type | U-Connector |
Weight | 0.42 lb |
Protection Rating | NEMA Type 1 |
Description
Galvanized Universal U-Connector,Fits 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512)
- KING INNOVATION Gorilla Nuts Bag/10 (68205)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. PK (87-7014)
- ECLIPSE TOOLS Wire Ferrule, Gray 14 AWG, PK100 (701-102-100)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun (A72SP36F4)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB224R)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88WP)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 36.30x27.56x36.02, (PTHW362836G2)
- HUBBELL PREMISE WIRING Cabinet, 32.2 in H, 24.2 in W, 7 in D, Blk (RE2B)
- Nvent Hoffman Cabinet Accessory