Shop All Cabinet Accessory
Nvent Hoffman
Flush Covers, fits 24.00x24.00, Gray, Steel
Mfr # AFE24X24
Zoro # G6805829
product price: $34.56
/ea
$34.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Box Size 24 x 24 in
- Sub-Category Door Accessories
- Color Gray
Product Information
- Brand Nvent Hoffman
- MFR # AFE24X24
- Zoro # G6805829
- UPC # 783510437909
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 24 in x 24 in |
Width | 24 in |
Height | 24 in |
Fits Box Size | 24.00 x 24.00 in / 610 x 610 mm |
Details
Item | Flush Covers,Fits 24.00x24.00,Gray,St |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Box Size 24 x 24 in |
Sub-Category | Door Accessories |
Color | Gray |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Accessory Type | Flush Covers,Fits 24.00x24.00,Gray,St |
Weight | 14.78 lb |
Description
Flush Covers,Fits 24.00x24.00,Gray,St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Throw Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (QO2000NRB)
- EATON Manual Mtr Protector, 12A, Rotary, Frame D (XTPE012BCS)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- PANDUIT Ferrule, Insul, 4 Awg, 31mmlong, Yl, PK50 (FSD85-18-L)
- NVENT HOFFMAN Louver Plate Kits, 3.25x3.25, SS Type 31 (AVK23SS6)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 22.5m (Q2PBPCDM)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB224R)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x8.00, G (ASE24X12X8)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12108DL)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABE)
- NVENT HOFFMAN Vortex Coolers VA Series Air Ducting, 0. (VADK124X)
- Nvent Hoffman Cabinet Accessory