Shop All Cabinet Accessory
Nvent Hoffman
Flush Covers, fits 24.00x18.00, Gray, Steel
Mfr # AFE24X18
Zoro # G6805874
$41.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Box Size 24 x 18 in
- Sub-Category Door Accessories
- Gauge 16 ga
Product Information
- Brand Nvent Hoffman
- MFR # AFE24X18
- Zoro # G6805874
- UPC # 783510437800
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 24 in |
Width | 18 in |
Size | 24 in x 18 in |
Fits Box Size | 24.00 x 18.00 in / 610 x 457 mm |
Details
Item | Flush Covers,Fits 24.00x18.00,Gray,St |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Box Size 24 x 18 in |
Sub-Category | Door Accessories |
Gauge | 16 ga |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Accessory Type | Flush Covers,Fits 24.00x18.00,Gray,St |
Weight | 11.54 lb |
Description
Flush Covers,Fits 24.00x18.00,Gray,St
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- ASTRO PNEUMATIC RIVETER-AIR3/32"1/8"5/32"3/16"&1/4 (AOPR14)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711S)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, C Curve (M9F22316)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 8.00x8.00x6.00, Gray, Mild S (A8086CH)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2010SS6LP3PT)
- NVENT HOFFMAN Vented Double Door, 20.00x30.00x12.00, S (A203012BGECT)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x12.00x8.00, Gray, Mild Ste (A14128CHNF)
- NVENT HOFFMAN Radius Drop Kit, Fits 6.00, Gray, Alumin (LRD6G)
- NVENT HOFFMAN VERSARACK, 50.59x20.91x24.29, Black, Steel (E19SWM25U24)
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- Nvent Hoffman Cabinet Accessory